Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0190", Number of Flutes: 4
Mfr # 73019-C3
Zoro # G7067745
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0570"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73019-C3
- Zoro # G7067745
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0570" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0190" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0190" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0190" Cutter DIA x 0.0570" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- DEWALT Bi-Metal Hole Saws (DAH180024)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- Harvey Tool End Mills