Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0190", Number of Flutes: 2
Mfr # 72019-C3
Zoro # G7039246
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0570"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72019-C3
- Zoro # G7039246
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0570" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0190" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0190" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | C3 |
Description
0.0190" Cutter DIA x 0.0570" Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.50mm (45805)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0390", Length of Cut: 0.4800" (34939)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Number of Flutes: 4 (943220)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- Harvey Tool Square End Mills