Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0120", Material - Machining: Carbide
Mfr # 73012-C4
Zoro # G7068950
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0360"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73012-C4
- Zoro # G7068950
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0360" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0120" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0120" (.3 mm) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Coating | C4 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0120" Cutter DIA x 0.0360" Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Electric 16 Gauge Double Cut Shears KD-442 (KD-442)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Walter Grinders (30G001)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- Harvey Tool Square End Mills