Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0100"
Mfr # 72010-C3
Zoro # G7044846
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72010-C3
- Zoro # G7044846
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0100" |
Cutter Dia. | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0100" Cutter DIA x 0.0300" Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- SMITHS 2-Step Adjustable Sharpener (50917)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0620" (1/16) (948862)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.3125" (5/16), Overall Length: 4" (49920)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32) (857231)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- Harvey Tool Square End Mills