Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0080", Finish - Machining: AlTiN
Mfr # 73008-C3
Zoro # G7042405
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0240"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73008-C3
- Zoro # G7042405
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0240" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0080" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0080" (.2 mm) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0080" Cutter DIA x 0.0240" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8" (C33793)
- Harvey Tool Square End Mills