Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0070", Number of Flutes: 3
Mfr # 836307
Zoro # G7036857
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0210"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836307
- Zoro # G7036857
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0210" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0070" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0070" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | Uncoated |
Center Cutting | N |
LOC Multiple | (3x) |
Chip-Breaker | N |
Weldon Flat | N |
Coating | UN |
SAE or Metric | SAE |
Description
0.0070" Cutter DIA x 0.0210" Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- HYDE 1-5/16 in. W High-Carbon Steel Stiff Chisel Edge Putty Knife (02200)
- DAREX Countersink Attachment (LEX150)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (72020)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- Harvey Tool Square End Mills