Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute
Mfr # 888480-C3
Zoro # G204195745
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3200"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 888480-C3
- Zoro # G204195745
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3200" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0800" |
Details
Number of Flutes | 3 |
Finish | C3 |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Description
0.0800" Cutter DIA x 0.3200" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Center Punch, 3/8x4 1/2, Nonsparking (P-1291)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL 3.000 mm Cutter dia x 4.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated (740757-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- Harvey Tool Square End Mills