Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.1875" (3/16)
Mfr # 35012
Zoro # G7052010
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 2.2500" (2-1/4)
- Shank Dia. 3/16"
- Overall Length 4.0000" (4)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 35012
- Zoro # G7052010
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.2500" (2-1/4) |
Shank Dia. | 3/16" |
Overall Length | 4.0000" (4) |
Milling Dia. | 3/16" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (12x) |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 2.2500" (2-1/4) Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L (5NVZ6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.2500" (1/4), Overall Length: 8" (960516-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- Harvey Tool Square End Mills