Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.1562" (5/32)
Mfr # 898010
Zoro # G7173664
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1.0930" (1-3/32)
- Single End/Double End Single End
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 898010
- Zoro # G7173664
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0930" (1-3/32) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 5/32" |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Chip-Breaker | N |
Coating | UN |
LOC Multiple | (7x) |
Center Cutting | N |
Description
0.1562" (5/32) Cutter DIA x 1.0930" (1-3/32) Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- M.A. FORD End Mill, 6.00mm Dia, 20.00mm Cut, Carbide (11123620A)
- Harvey Tool End Mills