Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.1406" (9/64), Finish - Machining: AlTiN
Mfr # 951609-C3
Zoro # G7083057
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1.4500"
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 951609-C3
- Zoro # G7083057
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.4500" |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 9/64" |
Cutter Dia. | 0.1406" (9/64) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (10x) |
Coating | C3 |
Description
0.1406" (9/64) Cutter DIA x 1.4500" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- Harvey Tool Square End Mills