Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.1250" (1/8)
Mfr # 35008
Zoro # G7056746
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1.5000" (1-1/2)
- Shank Dia. 1/8"
- Overall Length 3.0000" (3)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35008
- Zoro # G7056746
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.5000" (1-1/2) |
Shank Dia. | 1/8" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
LOC Multiple | (12x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (432930)
- MALCO Malco PL1R Stud Crimper (PL1R)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-09-06)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-12 (2TE121)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- Harvey Tool End Mills