Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.1000"
Mfr # 34999-C3
Zoro # G7035195
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1.2000"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34999-C3
- Zoro # G7035195
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2000" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.1000" |
Cutter Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (12x) |
Description
0.1000" Cutter DIA x 1.2000" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- KRAFT TOOL Edger/Groover, 12x5", SS (CC613-01)
- KNIPEX Spare Blades for 90 25 20, 90 10 185 and (90 29 01)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- Harvey Tool End Mills