Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2"
Mfr # 31893-C3
Zoro # G7205085
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 31893-C3
- Zoro # G7205085
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Yellow (HS-X-113)
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- Harvey Tool End Mills