Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN
Mfr # 834193-C3
Zoro # G7076370
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 834193-C3
- Zoro # G7076370
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Roll Bar, 16" (C-715)
- KEYSCO TOOLS Hub Rotor/Puller, Length 23 In (77790)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- JONES STEPHENS Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers (T60122)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.5000" (1/2), Number of Flutes: 4 (914132)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- Harvey Tool Square End Mills