Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0650", Finish - Machining: AlTiN
Mfr # 31865-C3
Zoro # G7070420
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3250"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 31865-C3
- Zoro # G7070420
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3250" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0650" |
Cutter Dia. | 0.0650" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Coating | C3 |
Description
0.0650" Cutter DIA x 0.3250" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/4 in Radius (CF172)
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1090" (7/64), Shank Dia.: 1/8" (31902)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- Harvey Tool End Mills