Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0620" (1/16)
Mfr # 888462
Zoro # G7056369
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2500" (1/4)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 888462
- Zoro # G7056369
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Coating | UN |
Description
0.0620" (1/16) Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- Harvey Tool Square End Mills