Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0390", Length of Cut: 0.4800"
Mfr # 34939
Zoro # G7040880
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.4800"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34939
- Zoro # G7040880
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4800" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0390" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0390" (1 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (12x) |
Description
0.0390" Cutter DIA x 0.4800" Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (80WJ)
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0450", Finish - Machining: Uncoated (73045)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- Harvey Tool Square End Mills