Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0390", Finish - Machining: AlTiN
Mfr # 897939-C3
Zoro # G7079347
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2810" (9/32)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897939-C3
- Zoro # G7079347
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2810" (9/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0390" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0390" (1 mm) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
LOC Multiple | (7x) |
Chip-Breaker | N |
Coating | C3 |
Description
0.0390" Cutter DIA x 0.2810" (9/32) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- Harvey Tool End Mills