Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0150" (1/64)
Mfr # 888415
Zoro # G7055075
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0620" (1/16)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 888415
- Zoro # G7055075
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0620" (1/16) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (4x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.0150" (1/64) Cutter DIA x 0.0620" (1/16) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-06)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (11301CN)
- Harvey Tool End Mills