Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0150" (1/64)
Mfr # 33615-C3
Zoro # G7034014
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1250" (1/8)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 33615-C3
- Zoro # G7034014
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1250" (1/8) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Coating | C3 |
Description
0.0150" (1/64) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6332)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (06394)
- Harvey Tool Square End Mills