Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated
Mfr # 60816
Zoro # G7216790
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 0.7500" (3/4)
- Single End/Double End Single Ended
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 60816
- Zoro # G7216790
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutting Dia. | 0.2500" (1/4) |
Details
Single End/Double End | Single Ended |
Finish | UN |
Coolant Through | N |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Left Hand Teeth | 9 |
Right Hand Teeth | 18 |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Deburring Square End Mill, 18 RH Teeth, 9 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12.2"D (IM2950)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- Harvey Tool End Mills