Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8"
Mfr # 60793
Zoro # G7058520
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.2790"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/32"
- Cutting Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 60793
- Zoro # G7058520
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/32" |
Cutting Dia. | 0.0930" (3/32) |
Details
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Left Hand Teeth | 6 |
Right Hand Teeth | 12 |
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Deburring Square End Mill, 12 RH Teeth, 6 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Drive, Socket Set, Metric Socket (84925N)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- BON TOOL Bon 14-264 Shovel, Squareuare Point 47" Wood Handle (14-264)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- Harvey Tool Square End Mills