Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide
Mfr # 60747
Zoro # G7067404
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.1410"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish UN
- Cutting Dia. 0.0470" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 60747
- Zoro # G7067404
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1410" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0470" (3/64) |
Milling Dia. | 3/64" |
Details
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Right Hand Teeth | 8 |
Left Hand Teeth | 4 |
Description
0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide Deburring Square End Mill, 8 RH Teeth, 4 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Skilsaw Dado Insert For Spt99 Table Saw (SPT00A)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15389 (15389)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- POWERMATE VX Utility Air Cut-Off Tool, 3in. (024-0089CT)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 17/64 x 3/4 (CCMG40-1008-1/2-ALTIN)
- Harvey Tool End Mills