Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Deburring End Mill, 0.0150" (1/64), Finish - Machining: Uncoated
Mfr # 60715
Zoro # G7067690
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.0450"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
- Cutting Dia. 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 60715
- Zoro # G7067690
- UPC # 32628607156
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0450" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Cutting Dia. | 0.0150" (1/64) |
Details
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Left Hand Teeth | 3 |
Right Hand Teeth | 6 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0150" (1/64) Cutter DIA x 0.0450" Length of Cut Carbide Deburring Square End Mill, 6 RH Teeth, 3 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- Harvey Tool Square End Mills