Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - Corner Radius - Long Flute
Mfr # 801162
Zoro # G201018801
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Finish UN
- Shank Dia. 0.1250" (1/8)
- Milling Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 801162
- Zoro # G201018801
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0620" (1/16) |
Length of Cut | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Finish | UN |
SAE or Metric | SAE |
LOC Multiple | (6x) |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- Harvey Tool End Mills