Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - Corner Radius - Long Flute, 0.1250" (1/8)
Mfr # 950930-C3
Zoro # G7167687
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 4
- Shank Dia. 1/8"
- Milling Dia. 1/8"
- Length of Cut 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 950930-C3
- Zoro # G7167687
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- STAHLWILLE TOOLS Engineers hammers 500 g L.320 mm (70110011)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- Harvey Tool Corner Radius End Mills