Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050"
Mfr # 870562
Zoro # G7111154
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 870562
- Zoro # G7111154
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.6250" (5/8) |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Coating | UN |
Center Cutting | N |
Weldon Flat | N |
LOC Multiple | (10x) |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- AVEN Pliers Combination, 8" SS (10351)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209976)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- Harvey Tool Corner Radius End Mills