Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8)
Mfr # 74125
Zoro # G7183017
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3750" (3/8)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 74125
- Zoro # G7183017
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Ball End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- WIHA 8 Pc Magicring Inch Screwdriver Set 1/8 (36793)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- Harvey Tool Ball End Mills