Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32)
Mfr # 24693-C4
Zoro # G7230547
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1390"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 24693-C4
- Zoro # G7230547
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut Carbide Ball End Mill, 4 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Corner Target Plate For Laser Meters (723774)
- CRESCENT 1/4" Drive Torx® Bit Socket T27 (CDTS4N)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450" (35645)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- Harvey Tool End Mills