Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770"
Mfr # 74359-C3
Zoro # G7092629
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1770"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0590"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 74359-C3
- Zoro # G7092629
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1770" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0590" |
Cutter Dia. | 0.0590" (1.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0590" Cutter DIA x 0.1770" Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- BIG HORN 1/4 Inch Router Collet Replaces Porter Cable 42999 (19692)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- Harvey Tool End Mills