Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond
Mfr # 74040-C4
Zoro # G7085884
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Milling Dia. 0.0400"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 74040-C4
- Zoro # G7085884
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0400" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0400" |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Coating | C4 |
SAE or Metric | SAE |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-3/4in (41421)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- Harvey Tool Ball End Mills