Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170"
Mfr # 74339-C3
Zoro # G7231667
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1170"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 74339-C3
- Zoro # G7231667
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1170" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0390" |
Cutter Dia. | 0.0390" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0390" Cutter DIA x 0.1170" Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- Harvey Tool End Mills