Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0350"
Mfr # 835935
Zoro # G7227780
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1050"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 835935
- Zoro # G7227780
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1050" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0350" |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0350" (.9 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Coating | UN |
Center Cutting | N |
LOC Multiple | (3x) |
Description
0.0350" Cutter DIA x 0.1050" Length of Cut Carbide Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- WARNER HAND TOOLS Warner Hand Tools 695 4 in. Big Blade Scraper Blades (48661006955)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 2 in. Depth (12006)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8) (869624)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- Harvey Tool Ball End Mills