Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3
Mfr # 835925-C3
Zoro # G7229165
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0750"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 835925-C3
- Zoro # G7229165
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0750" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0250" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0250" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Chip-Breaker | N |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Center Cutting | N |
Coating | C3 |
Description
0.0250" Cutter DIA x 0.0750" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spiral Collet, 1555784 (ET313DC-4S8)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- FREUD Piece Undersized Plywood Bit Set (1/4" S (89-660)
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- Harvey Tool Ball End Mills