Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 868240-C3
Zoro # G800448689
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Cutting Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 868240-C3
- Zoro # G800448689
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0400" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0385" |
Details
Number of Flutes | 3 |
Single End/Double End | Single Ended |
Finish | C3 |
LOC Multiple | (1.5x) |
Coolant Through | N |
Overall Reach | 0.2810" (9/32) |
SAE or Metric | SAE |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Reach | (7x) |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.2810" (9/32) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE BRICK TROWEL PHILI 10"" (18090)
- BOSCH 6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5 (T344DF)
- MITUTOYO Needle, Carbide Point (131279)
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- Harvey Tool Ball End Mills