Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 860640
Zoro # G900449081
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 860640
- Zoro # G900449081
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0385" |
Cutting Dia. | 0.0400" |
Details
Number of Flutes | 3 |
Single End/Double End | Single Ended |
Finish | UN |
Center Cutting | N |
LOC Multiple | (1.5x) |
Reach | (6x) |
SAE or Metric | SAE |
Overall Reach | 0.2400" |
Chip-Breaker | N |
Weldon Flat | N |
Coolant Through | N |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.2400" Reach Carbide Ball End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) (PCC660B)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- M.A. FORD End Mill, 1/2" Dia, 1/2" Cut, Carbide (17750000A)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-500-3)
- Harvey Tool Ball End Mills