Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 860640-C3
Zoro # G600449121
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 860640-C3
- Zoro # G600449121
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0385" |
Cutting Dia. | 0.0400" |
Details
Number of Flutes | 3 |
Single End/Double End | Single Ended |
Finish | C3 |
Overall Reach | 0.2400" |
Chip-Breaker | N |
Reach | (6x) |
SAE or Metric | SAE |
Center Cutting | N |
Coolant Through | N |
Weldon Flat | N |
LOC Multiple | (1.5x) |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.2400" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- KRAFT TOOL Universal Hand Groover, 6"x3" 1/2"D (CF118PF)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8) (869624)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- Harvey Tool End Mills