Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 803212-C3
Zoro # G204195776
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2810" (9/32)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.1830"
- Cutting Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 803212-C3
- Zoro # G204195776
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2810" (9/32) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1830" |
Cutting Dia. | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Finish | C3 |
Overall Reach | 1.0000" (1) |
Reach | (5x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- CENTURY DRILL & TOOL 10", 60-Teeth Contractor Finishing Blade (10216)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Y (C22749)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- GS TOOLING 5/32" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101248)
- Harvey Tool End Mills