Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 801340
Zoro # G204195868
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0600"
- Shank Dia. 0.1250" (1/8)
- Finish UN
- Neck Dia. 0.0385"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 801340
- Zoro # G204195868
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0385" |
Cutting Dia. | 0.0400" |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Finish | UN |
Overall Reach | 0.3250" |
Reach | (8x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.3250" Reach Carbide Ball End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Axe Sharpener (78616984J)
- HHIP 6" Ultra Series Angle Tight Positive Lock Mill Vise Only (3900-2206)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- Harvey Tool Ball End Mills