Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 40120-C4
Zoro # G504195957
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0192"
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 40120-C4
- Zoro # G504195957
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0192" |
Cutting Dia. | 0.0200" (.5 mm) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 3 |
Finish | C4 |
Reach | (25x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Description
0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.5000" (1/2) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (8958)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-500)
- Harvey Tool End Mills