Shop All Ball End Mills
Harvey Tool
Miniature End Mill-Ball-Long Reach, Stub Flute 0.1875" (3/16) Cutter DIA x 0.2810" (9/32) L of Cut
Mfr # 874162-C4
Zoro # G402588158
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0930" (3/32)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0605"
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 874162-C4
- Zoro # G402588158
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0605" |
Cutting Dia. | 0.0620" (1/16) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Finish | C4 |
Reach | (8x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 0.5000" (1/2) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- KRAFT TOOL Stainless Steel 2"R Curb Tool w/Wood (CF514)
- TITAN Bit Driver Set, 31 pcs. (32972)
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- Harvey Tool Ball End Mills