Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32)
Mfr # 922793-C3
Zoro # G7105755
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1400" (9/64)
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Neck Dia. 0.0915"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 922793-C3
- Zoro # G7105755
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1400" (9/64) |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.0915" |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Overall Reach | 2.8120" (2-13/16) |
Coating | C3 |
Reach | (30x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 2.8120" (2-13/16) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- CS UNITEC Non Sparking Plier, Groove Joint, 350mm (14in), Aluminum Bronze (EX604-14A)
- PROTO 3/8 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7214MHF)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- Harvey Tool Ball End Mills