Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16)
Mfr # 40162-C3
Zoro # G7117059
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 3.0000" (3)
- Neck Dia. 0.0605"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 40162-C3
- Zoro # G7117059
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Overall Reach | 1.5500" |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (25x) |
Coating | C3 |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 1.5500" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8 Piece Brass Pin Punch Set (8600-4110)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- DRILL AMERICA 13.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO13.00)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- Harvey Tool End Mills