Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16)
Mfr # 35662-C3
Zoro # G7182265
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0605"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35662-C3
- Zoro # G7182265
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Reach | (12x) |
LOC Multiple | (1.5x) |
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- TENG TOOLS 11mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800611)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64), Neck Dia.: 0.0455" (59447)
- CLEVELAND Carbide Ball End Mill (C63508)
- Harvey Tool Ball End Mills