Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute 0.0600" Cutter DIA x 0.0900" Length of Cut
Mfr # 868262-C4
Zoro # G902588382
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 0.1250" (1/8)
- Finish C4
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 868262-C4
- Zoro # G902588382
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0620" (1/16) |
Neck Dia. | 0.0605" |
Details
Number of Flutes | 3 |
Finish | C4 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Reach | (7x) |
Overall Reach | 0.4370" (7/16) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.4370" (7/16) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8) (14940)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- Harvey Tool End Mills