Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450"
Mfr # 35645
Zoro # G7181319
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0670"
- Shank Dia. 1/8"
- Neck Dia. 0.0435"
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35645
- Zoro # G7181319
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0670" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0435" |
Milling Dia. | 0.0450" |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.5500" |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Coating | UN |
Reach | (12x) |
Description
0.0450" Cutter DIA x 0.0670" Length of Cut x 0.5500" Reach Carbide Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- INTERSTATE PNEUMATICS Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon (B234)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- Harvey Tool End Mills