Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute 0.0250" Cutter DIA x 0.0380" Length of Cut
Mfr # 860631-C4
Zoro # G702588322
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0470" (3/64)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0300"
- Cutting Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 860631-C4
- Zoro # G702588322
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0300" |
Cutting Dia. | 0.0310" (1/32) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 3 |
Finish | C4 |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (6x) |
Overall Reach | 0.1870" (3/16) |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.1870" (3/16) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450064)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- Harvey Tool Ball End Mills