Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0200"
Mfr # 966020-C3
Zoro # G7081587
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Neck Dia. 0.0192"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 966020-C3
- Zoro # G7081587
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0192" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0200" |
Cutter Dia. | 0.0200" (.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (1.5x) |
Overall Reach | 0.2000" |
SAE or Metric | SAE |
Coating | C3 |
Reach | (10x) |
Description
0.0200" Cutter DIA x 0.0300" Length of Cut x 0.2000" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- WESTWARD 3/8 in Drive Impact Socket Bit T45, SAE (4LYZ7)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- Harvey Tool End Mills