Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0200"
Mfr # 40120-C3
Zoro # G7221097
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Neck Dia. 0.0192"
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 40120-C3
- Zoro # G7221097
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0192" |
Milling Dia. | 0.0200" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Reach | (25x) |
Coating | C3 |
Overall Reach | 0.5000" (1/2) |
Description
0.0200" Cutter DIA x 0.0300" Length of Cut x 0.5000" (1/2) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0150" (1/64) (65215)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- Harvey Tool Ball End Mills