Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute 0.0100" Cutter DIA x 0.0150" (1/64) Length of Cut
Mfr # 968220
Zoro # G602588071
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Shank Dia. 0.1250" (1/8)
- Finish UN
- Neck Dia. 0.0192"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968220
- Zoro # G602588071
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0192" |
Cutting Dia. | 0.0200" (.5 mm) |
Corner Radius | 0.0030" |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 3 |
Finish | UN |
Reach | (5x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.1000" |
Description
0.0200" (.5 mm) Cutter DIA x 0.0030" Radius x 0.0300" Length of Cut x 0.1000" Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Plastic Retractable Utility Knife (PRK25-DIB)
- PERFORMANCE TOOL Hex Impact Adapter 3/8" x 1/4" (W9039)
- SUPERIOR ELECTRIC Aftermarket Skil Depth Adjustment Lever Assembly replaces 2610317088 (S77-54)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-440X)
- Harvey Tool Ball End Mills